Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 79.375 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 47.625 mm |
Logistics dimensions (L x W x H) | 47,625x161,925x161,925 mm |
---|---|
Logistic Weight | 4561 g |
Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
Inner diameter | 79.375 mm |
Outer diameter | 161.925 mm |
Width | 47.625 mm |
Series | 755 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 47.625 mm |
Basic static load, radial - C0r | 441000 N |
Basic dynamic load, radial - Cr | 327000 N |
Usually arrives within 14 working days