Tapered roller bearing NSK 32211J, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 26.75 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32211J
Rubix:103A7877
Manufacturer :32211J N
EAN:00029176022654

Product details : NSK METRIC TAPER BEARING 32211J
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Logistic Weight | 850 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 26.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 25.63 excl. VAT
/ Each
£ 30.76 incl. VAT
- Delivery usually within ( 2 ) days
