Single-Row Tapered Roller Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 18 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | HR |
Limit speed | 8000 rpm |
Total bearing width | 18 mm |
Basic static load, radial - C0r | 55500 N |
Basic dynamic load, radial - Cr | 53000 N |
Usually arrives within 14 working days