Tapered roller bearing Timken 896-90043, Outer diameter: 228.6 mm | Inner diameter: 136.525 mm | Width: 123.952 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:896-90043
Rubix:397A5616
Manufacturer :100057433
EAN:0053893098678







Technical specifications
| Inner diameter | 136.525 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 123.952 mm |
Product details : TIMKEN 896-90043 TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123,952x228,6x228,6 mm |
|---|---|
| Logistic Weight | 17720 g |
| Packaged dimensions (D x W x H) | 152,4x247,65x247,65 mm |
| Package weight | 17720 g |
| Inner diameter | 136.525 mm |
| Outer diameter | 228.6 mm |
| Width | 123.952 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4,583.76 excl. VAT
/ Each
£ 5,500.51 incl. VAT
- Usually arrives within 14 working days