Tapered roller bearing NTN 4T-A6162, Outer diameter: 41.275 mm | Inner diameter: 14 mm | Width: 8.73 mm
NTN - Tapered Roller Bearing - 4T-A6162
See technical informationReferences
NTN:4T-A6162
Rubix:204A7988
EAN:4547359463064




Technical specifications
| Inner diameter | 14 mm |
|---|---|
| Outer diameter | 41.275 mm |
| Width | 8.73 mm |
Product details : NTN 4T-A6162 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,275x41,275x8,73 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 14 mm |
| Outer diameter | 41.275 mm |
| Width | 8.73 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Usually arrives within 14 working days