Tapered roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 22 mm |
Logistic Weight | 1290 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | 320 |
Cage | Steel |
Limit speed | 6600 rpm |
Total bearing width | 29 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 212000 N |
Basic dynamic load, radial - Cr | 162000 N |
Usually arrives within 14 working days