Tapered roller bearing NTN 4T-JLM710949/JLM710910, Outer diameter: 105 mm | Inner diameter: 65 mm | Width: 24 mm
NTN - Tapered Roller Bearing - 4T-JLM710949/JLM710910
See technical informationReferences
NTN:4T-JLM710949/JLM710910
Rubix:204A8219
EAN:4547359668698



Product details : NTN 4T-JLM710949/JLM710910 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x24 mm |
|---|---|
| Logistic Weight | 762 g |
| Inner diameter | 65 mm |
| Outer diameter | 105 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 85000 N |
Show UNSPSC/ECL@SS
£ 61.51 excl. VAT
/ Each
£ 73.81 incl. VAT
- Delivery usually within ( 3 ) days
