Timken Tapered Roller Bearing 02400
Inner diameter | 29.987 mm |
---|---|
Outer diameter | 68.263 mm |
Width | 21.001 mm |
Logistics dimensions (L x W x H) | 21x68,263x68,263 mm |
---|---|
Logistic Weight | 383 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 29.987 mm |
Outer diameter | 68.263 mm |
Width | 21.001 mm |
Bearing Clearance | cn |
Series | 2400 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days