Tapered roller bearing NTN 4T-LM102949, Outer diameter: 59.5 mm | Inner diameter: 45.242 mm | Width: 19.812 mm
NTN - Tapered Roller Bearing - 4T-LM102949
See technical informationReferences
NTN:4T-LM102949
Rubix:204A8316
EAN:4547359481129




Technical specifications
| Inner diameter | 45.242 mm |
|---|---|
| Outer diameter | 59.5 mm |
| Width | 19.812 mm |
Product details : NTN 4T-LM102949 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,431x73,431x19,812 mm |
|---|---|
| Logistic Weight | 214 g |
| Inner diameter | 45.242 mm |
| Outer diameter | 59.5 mm |
| Width | 19.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 76000 N |
| Basic dynamic load, radial - Cr | 54000 N |
Show UNSPSC/ECL@SS
£ 9.14 excl. VAT
/ Each
£ 10.97 incl. VAT
- Usually arrives within 14 working days