Tapered roller bearing Timken 37425-90045, Outer diameter: 158.75 mm | Inner diameter: 107.95 mm | Width: 50.002 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:37425-90045
Rubix:397A5018
EAN:0053893274676


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 50.002 mm |
Product details : TIMKEN 37425-90045 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,038x158,75x158,75 mm |
|---|---|
| Logistic Weight | 2820 g |
| Packaged dimensions (D x W x H) | 62,0776x174,7012x174,7012 mm |
| Inner diameter | 107.95 mm |
| Outer diameter | 158.75 mm |
| Width | 50.002 mm |
| Bearing Clearance | cn |
| Weight | 2.85 kg |
| Series | 2ts-im |
| Material | stainless steel ball bearing inserts; steel spacers |
| Total bearing width | 50.002 mm |
| Basic dynamic load, radial - Cr | 238000 N |
Show UNSPSC/ECL@SS
£ 519.28 excl. VAT
/ Each
£ 623.14 incl. VAT
- Usually arrives within 14 working days