Tapered roller bearing Timken LL319310, Outer diameter: 128.588 mm | Inner diameter: 95.25 mm | Width: 11.908 mm
Single Row - Cup
See technical informationReferences
Timken:LL319310
Rubix:106A2624
Manufacturer :100159767
EAN:0053893594545






Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 128.588 mm |
| Width | 11.908 mm |
Product details : TIMKEN LL319310-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 146,3x146,3x30,3 mm |
|---|---|
| Package weight | 150,1 g |
| Inner diameter | 95.25 mm |
| Outer diameter | 128.588 mm |
| Width | 11.908 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | ll319300 |
| Total bearing width | 15.875 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 99400 N |
| Basic dynamic load, radial - Cr | 63500 N |
Show UNSPSC/ECL@SS
£ 89.93 excl. VAT
/ Each
£ 107.92 incl. VAT
- Delivery usually within ( 7 ) days