Tapered roller bearing Timken H239612CD-30000, Outer diameter: 320.802 mm | Inner diameter: 187.325 mm | Width: 138.113 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:H239612CD-30000
Rubix:397A7760
EAN:0053893540054


Technical specifications
| Inner diameter | 187.325 mm |
|---|---|
| Outer diameter | 320.802 mm |
| Width | 138.113 mm |
Product details : TIMKEN H239612CD-30000 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 138,176x320,802x320,802 mm |
|---|---|
| Logistic Weight | 16841 g |
| Packaged dimensions (D x W x H) | 349,25x106,426x349,25 mm |
| Inner diameter | 187.325 mm |
| Outer diameter | 320.802 mm |
| Width | 138.113 mm |
| Weight | 52.516 kg |
| Series | h239600 |
| Total bearing width | 185.738 mm |
| Basic static load, radial - C0r | 1580000 N |
| Basic dynamic load, radial - Cr | 473000 N |
Show UNSPSC/ECL@SS
£ 5,408.63 excl. VAT
/ Each
£ 6,490.36 incl. VAT
- Usually arrives within 14 working days