Tapered roller bearing NTN 4T-HM212049/HM212010, Outer diameter: 122.238 mm | Inner diameter: 66.675 mm | Width: 38.1 mm
NTN - Tapered Roller Bearing - 4T-HM212049/HM212010
See technical informationSee documentsReferences
NTN:4T-HM212049/HM212010
Rubix:204A8049
EAN:4547359668124




Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 38.1 mm |
Documents
Product details : NTN 4T-HM212049/HM212010 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122,238x122,238x38,354 mm |
|---|---|
| Logistic Weight | 1892 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 122.238 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 244000 N |
| Basic dynamic load, radial - Cr | 187000 N |
Show UNSPSC/ECL@SS
£ 47.67 excl. VAT
/ Each
£ 57.20 incl. VAT
- Delivery usually within ( 3 ) days