References
Timken:JRM3939C-90UB3
Rubix:105A3754
EAN:0053893652733



Product details : TIMKEN JRM3939C-90UB3 UNIPAC TAPERED ROLLER BEARING
The Timken® UNIPAC™ is a two-row tapered roller bearing package fitted with advanced seals and lubricated with the latest in premium multi-purpose grease. UNIPAC is used in medium and heavy truck applications where weight reduction is essential.
Strengths
Pre-set, pre-sealed and pre-lubricated bearing package eliminates the need for manual bearing adjustment and features fewer components, simplifying installation and maintenance. Features a reduced bearing setting range for increased bearing and system life. Design optimizes weight and packaging for high power density – greater performance in a smaller package. Additional design options include through hardened or case carburized steel, standard or super-sealed grease and oil lubrication.
Applications
Medium and heavy truck wheels; Trailers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x68x68 mm |
|---|---|
| Logistic Weight | 561 g |
| Packaged dimensions (D x W x H) | 50,8x73,152x73,152 mm |
| Bearing Clearance | cn |
| Series | unipac |
Show UNSPSC/ECL@SS
£ 88.58 excl. VAT
/ Each
£ 106.30 incl. VAT
- Delivery usually within ( 7 ) days
