Tapered roller bearing Timken 621, Outer diameter: 120.65 mm | Inner diameter: 53.975 mm | Width: 41.275 mm
Tapered Roller Bearings
See technical informationSee documentsReferences
Timken:621
Rubix:397A6224
Manufacturer :100031238
EAN:0053893070513


Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 120.65 mm |
| Width | 41.275 mm |
Documents
Product details : TIMKEN 621-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 116x116x49 mm |
|---|---|
| Logistic Weight | 1250 g |
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
| Package weight | 1247,8 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 120.65 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Weight | 2.3 kg |
| Series | 615 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 41.275 mm |
| Standard | iso |
| Basic static load, radial - C0r | 244000 N |
| Basic dynamic load, radial - Cr | 207000 N |
Show UNSPSC/ECL@SS
£ 104.62 excl. VAT
/ Each
£ 125.54 incl. VAT
- Usually arrives within 14 working days




