Timken Tapered Roller Bearing 07000
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 50.005 mm |
Width | 13.495 mm |
Logistics dimensions (L x W x H) | 9,525x50,005x50,005 mm |
---|---|
Logistic Weight | 34 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 25.4 mm |
Outer diameter | 50.005 mm |
Width | 13.495 mm |
Bearing Clearance | cn |
Series | 7000 |
Material | steel |
Cage | steel |
In stock: Next day delivery