Tapered roller bearing Timken NA46790SW, Outer diameter: 197.104 mm | Inner diameter: 165.1 mm | Width: 47.625 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA46790SW
Rubix:106A1971
Manufacturer :100045199
EAN:0053893302232




Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 197.104 mm |
| Width | 47.625 mm |
Product details : TIMKEN NA46790SW-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 228,6x228,6x60,5 mm |
|---|---|
| Package weight | 3372,0 g |
| Inner diameter | 165.1 mm |
| Outer diameter | 197.104 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 3.37 kg |
| Series | l45400–46700-serie |
| Material | steel |
| Cage | steel |
| Total bearing width | 95.25 mm |
| Basic static load, radial - C0r | 635000 N |
| Basic dynamic load, radial - Cr | 78600 N |
Show UNSPSC/ECL@SS
£ 592.53 excl. VAT
/ Each
£ 711.04 incl. VAT
- Delivery usually within ( 7 ) days