Tapered roller bearing Timken A4051-90029, Outer diameter: 44.45 mm | Inner diameter: 12.7 mm | Width: 28.5775 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:A4051-90029
Rubix:397A8839
EAN:0053893139326


Technical specifications
| Inner diameter | 12.7 mm |
|---|---|
| Outer diameter | 44.45 mm |
| Width | 28.5775 mm |
Product details : TIMKEN A4051-90029 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,702x44,45x44,45 mm |
|---|---|
| Logistic Weight | 238 g |
| Packaged dimensions (D x W x H) | 31,75x57,15x57,15 mm |
| Inner diameter | 12.7 mm |
| Outer diameter | 44.45 mm |
| Width | 28.5775 mm |
| Bearing Clearance | cn |
| Weight | 0.2377 kg |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 22952.82 N |
| Basic dynamic load, radial - Cr | 21618.36 N |
Show UNSPSC/ECL@SS
£ 810.73 excl. VAT
/ Each
£ 972.88 incl. VAT
- Usually arrives within 14 working days