Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 3730-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3730-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
3730
rubix:
133A0651
manufacturer :
100034684
ean:
0053893130309
Technical specifications
Outer diameter
93.264
mm
Width
23.812
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 3730-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
103,632
x
103,632
x
34,544
mm
Package weight
274
g
Outer diameter
93.264
mm
Width
23.812
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.25
excl. VAT
/
Each
£
42.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 98400-90032 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN LM361610-20000 TAPERED ROLLER BEARING CUP
TIMKEN 53376D-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN NA67790-20024 TAPERED ROLLER BEARING CONE
TIMKEN 644-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM218238-20024 TAPERED ROLLER BEARING CONE
TIMKEN JH307749-N0000 TAPERED ROLLER BEARING CONE
TIMKEN 78250-70000 TAPERED ROLLER BEARING CONE
TIMKEN HM89411-20082 TAPERED ROLLER BEARING CUP
TIMKEN 3196-20024 TAPERED ROLLER BEARING CONE
TIMKEN 34274-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3192-20024 TAPERED ROLLER BEARING CONE
TIMKEN 71450-99405 TAPERED ROLLER BEARING
TIMKEN 3975-20024 TAPERED ROLLER BEARING CONE
TIMKEN JLM506849A-N0000 TAPERED ROLLER BEARING CONE