NTN - Tapered Roller Bearing - 4T-HM804843PX1
Inner diameter | 44.45 mm |
---|---|
Width | 29.37 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 95,25x95,25x29,37 mm |
---|---|
Logistic Weight | 688 g |
Inner diameter | 44.45 mm |
Width | 29.37 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days