Tapered roller bearing Timken 67885-905A3, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.124 mm
Precision Tapered Roller Bearing
See technical informationReferences
Timken:67885-905A3
Rubix:396A9813
Manufacturer :100071427
EAN:0053893374574







Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 266.7 mm |
| Width | 103.124 mm |
Product details : TIMKEN 67885-905A3 PRECISION TAPERED ROLLER BEARING
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103,124x266,7x266,7 mm |
|---|---|
| Logistic Weight | 15800 g |
| Packaged dimensions (D x W x H) | 152,4x292,1x292,1 mm |
| Package weight | 15800 g |
| Inner diameter | 190.5 mm |
| Outer diameter | 266.7 mm |
| Width | 103.124 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8,647.38 excl. VAT
/ Each
£ 10,376.86 incl. VAT
- Usually arrives within 14 working days