Tapered roller bearing Timken LM328448, Outer diameter: 187.325 mm | Inner diameter: 139.7 mm | Width: 29.37 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LM328448
Rubix:105A8651
Manufacturer :100146701
EAN:0053893597577


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 187.325 mm |
| Width | 29.37 mm |
Product details : TIMKEN LM328448-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 186,2x186,2x42,7 mm |
|---|---|
| Package weight | 1465,1 g |
| Inner diameter | 139.7 mm |
| Outer diameter | 187.325 mm |
| Width | 29.37 mm |
| Bearing Clearance | cn |
| Weight | 2.2 kg |
| Series | lm328400 |
| Cage | steel |
| Total bearing width | 28.575 mm |
| Basic static load, radial - C0r | 375000 N |
| Basic dynamic load, radial - Cr | 227000 N |
Show UNSPSC/ECL@SS
£ 442.78 excl. VAT
/ Each
£ 531.34 incl. VAT
- Delivery usually within ( 7 ) days