Precision Tapered Roller Bearing Cup
Inner diameter | 215.392 mm |
---|---|
Outer diameter | 247.65 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 38,1x247,65x247,65 mm |
---|---|
Logistic Weight | 2309 g |
Packaged dimensions (D x W x H) | 50,8x266,7x266,7 mm |
Inner diameter | 215.392 mm |
Outer diameter | 247.65 mm |
Width | 38.1 mm |
Usually arrives within 14 working days