Tapered roller bearing NTN 4T-565, Outer diameter: 98 mm | Inner diameter: 63.5 mm | Width: 36.17 mm
NTN - Tapered Roller Bearing - 4T-565
See technical informationReferences
NTN:4T-565
Rubix:204A7757
EAN:4547359541212



Product details : NTN 4T-565 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x36,17 mm |
|---|---|
| Logistic Weight | 1478 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 98 mm |
| Width | 36.17 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 229000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 54.82 excl. VAT
/ Each
£ 65.78 incl. VAT
- Usually arrives within 14 working days
