Tapered roller bearing Timken 32306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 28.75 mm
Taper roller bearing
See technical informationReferences
Timken:32306
Rubix:102A7033
Manufacturer :100035797
EAN:0053893257389

Product details : TIMKEN 32306-90KA1 METRIC TAPER BEARING 32306-9X025
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 543,9 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 28.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
- Usually arrives within 14 working days





