Tapered roller bearing NSK 33217J, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 49 mm


NSK Single Row Tapered Roller Bearings

References
nsk:33217J
rubix:238A8225
manufacturer :HR33217J 5
ean:0029176023231
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter150 mm
Width49 mm
See all Specifications

Product details : NSK HR33217J METRIC TAPER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight3700 g
Inner diameter85 mm
Outer diameter150 mm
Width49 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 86.88 excl. VAT
/ Each
£ 104.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories