Tapered roller bearing Timken 28985/28921-30000, Outer diameter: 100 mm | Inner diameter: 60.325 mm | Width: 25.4 mm
Tapered roller bearing
See technical informationReferences
Timken:28985/28921-30000
Rubix:104A6864
EAN:0053893723457


Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25.4 mm |
Product details : TIMKEN 28985-99301 TAPERED ROLLER BEARING
Precision Taper Roller Bearing, Imperial
Technical specifications
Attributes
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25.4 mm |
| Weight | 0.7 kg |
| Series | 28900 |
| Material | low-alloy carbon-chromium bearing steel (52100 or equivalent, per astm a295) |
| Cage | steel |
| Total bearing width | 25.4 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 149000 N |
| Basic dynamic load, radial - Cr | 106000 N |
Show UNSPSC/ECL@SS
£ 383.21 excl. VAT
/ Each
£ 459.85 incl. VAT
- Usually arrives within 14 working days