Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 33213-9X025
Tapered roller bearing Timken 33213-90KB1, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 41 mm
332 series tapered roller bearings
References
timken:
33213-90KB1
rubix:
104A5490
manufacturer :
101752496
Technical specifications
Inner diameter
65
mm
Outer diameter
120
mm
Width
41
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 33213-9X025
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
120
mm
Width
41
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.91
excl. VAT
/
Each
£
59.89
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 366/363D, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing Timken 615-20014, Outer diameter: 83.058 mm | Inner diameter: 44.45 mm | Width: 41.275 mm
Tapered roller bearing Timken M 231649-902A3
Tapered roller bearing NTN 4T-39412, Outer diameter: 104.775 mm | Inner diameter: 63.5 mm | Width: 15.88 mm
Tapered roller bearing NTN 4T-LM806649/LM806610, Outer diameter: 88.9 mm | Inner diameter: 53.975 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-HM88610, Outer diameter: 72.233 mm | Inner diameter: 60.325 mm | Width: 19.842 mm
Tapered roller bearing Timken 2924B, Outer diameter: 85.001 mm | Inner diameter: 46.038 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-390, Outer diameter: 87 mm | Inner diameter: 57.15 mm | Width: 21.996 mm
Tapered roller bearing SKF 31309/CL7C, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 27.25 mm
Tapered roller bearing NTN 4T-55443, Outer diameter: 112.712 mm | Inner diameter: 68.262 mm | Width: 20.638 mm
Tapered roller bearing NTN 4T-661, Inner diameter: 79.375 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-HM803149/HM803111, Outer diameter: 88.9 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken NA 98350/98789D
Tapered roller bearing Timken 6460/6420, Outer diameter: 149.225 mm | Inner diameter: 73.025 mm | Width: 53.975 mm
Tapered roller bearing Timken T 451