Tapered Roller Bearing Cup
Outer diameter | 60.325 mm |
---|---|
Width | 15.08 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 15,08x60,325x60,325 mm |
---|---|
Logistic Weight | 101 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 100,7 g |
Outer diameter | 60.325 mm |
Width | 15.08 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days