Tapered roller bearing NTN 4T-HM907643, Outer diameter: 85.5 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
NTN - Tapered Roller Bearing - 4T-HM907643
See technical informationReferences
NTN:4T-HM907643
Rubix:204A8154
EAN:4547359664379




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 85.5 mm |
| Width | 28.575 mm |
Product details : NTN 4T-HM907643 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 111,125x111,125x28,575 mm |
|---|---|
| Logistic Weight | 870 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 85.5 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 136000 N |
| Basic dynamic load, radial - Cr | 140000 N |
Show UNSPSC/ECL@SS
£ 50.82 excl. VAT
/ Each
£ 60.98 incl. VAT
- Delivery usually within ( 3 ) days