Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 6280-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 6280/6220
Tapered roller bearing Timken
References
timken:
6280/6220
rubix:
100A6983
ean:
0053893785165
Product details
Technical specifications
Product details : TIMKEN 6280-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
279.35
excl. VAT
/
Each
£
335.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 42375, Outer diameter: 148.43 mm | Inner diameter: 95.25 mm | Width: 28.971 mm
Tapered roller bearing NTN 4T-25878, Outer diameter: 53 mm | Inner diameter: 34.925 mm | Width: 24.608 mm
Tapered roller bearing SKF 31324 X, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 69 mm
Tapered roller bearing NTN 4T-L44643/L44610, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 14.224 mm
Tapered roller bearing NTN 4T-29620, Outer diameter: 112.712 mm | Inner diameter: 34.925 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-397, Outer diameter: 87 mm | Inner diameter: 60 mm | Width: 21.996 mm
Tapered roller bearing Timken 44157, Outer diameter: 88.5 mm | Inner diameter: 40 mm | Width: 23.698 mm
Tapered roller bearing NTN 4T-2878/2820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-30209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing NTN 4T-H715345, Outer diameter: 110.8 mm | Inner diameter: 71.438 mm | Width: 46.038 mm
Tapered roller bearing NTN 4T-3982, Outer diameter: 88.5 mm | Inner diameter: 63.5 mm | Width: 30.048 mm
Tapered roller bearing NTN 4T-HM926740/HM926710, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 53.975 mm
Tapered roller bearing Timken 26131/26283S
Tapered roller bearing Timken 672D, Outer diameter: 168.275 mm | Inner diameter: 85.73 mm | Width: 69.85 mm
Tapered roller bearing NTN 4T-71455