Tapered Roller Bearing Double Cone Assembly
Inner diameter | 64.971 mm |
---|---|
Outer diameter | 110 mm |
Width | 55.55 mm |
Logistics dimensions (L x W x H) | 55,55x110x110 mm |
---|---|
Logistic Weight | 2037 g |
Packaged dimensions (D x W x H) | 114,3x82,55x114,3 mm |
Inner diameter | 64.971 mm |
Outer diameter | 110 mm |
Width | 55.55 mm |
Usually arrives within 14 working days