Tapered roller bearing Timken NA98350, Outer diameter: 118 mm | Inner diameter: 88.9 mm | Width: 57.944 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA98350
Rubix:105A8652
Manufacturer :100071111
EAN:0053893457857




Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 118 mm |
| Width | 57.944 mm |
Product details : TIMKEN NA98350-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
|---|---|
| Package weight | 5229,9 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 118 mm |
| Width | 57.944 mm |
| Bearing Clearance | cn |
| Series | ts |
| Material | steel |
| Cage | steel |
| Total bearing width | 57.944 mm |
| Basic dynamic load, radial - Cr | 105000 N |
Show UNSPSC/ECL@SS
£ 1,504.08 excl. VAT
/ Each
£ 1,804.90 incl. VAT
- Usually arrives within 14 working days