Tapered roller bearing Timken LM 451347/LM451310, Outer diameter: 355.6 mm | Inner diameter: 264.975 mm | Width: 114.3 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:LM 451347/LM451310
Rubix:397A4788
EAN:0053893276366


Technical specifications
| Inner diameter | 264.975 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 114.3 mm |
Documents
Product details : TIMKEN LM451347-99401 TAPERED ROLLER BEARING
Timken tapered roller bearing
Timken tapered roller bearing
Technical specifications
Attributes
| Inner diameter | 264.975 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 114.3 mm |
| Bearing Clearance | cn |
| Weight | 32.47 kg |
| Series | lm451300 |
| Material | steel |
| Cage | steel |
| Total bearing width | 124 mm |
| Basic static load, radial - C0r | 1310000 N |
| Basic dynamic load, radial - Cr | 1110000 N |
Show UNSPSC/ECL@SS
£ 2,840.69 excl. VAT
/ Each
£ 3,408.83 incl. VAT
- Usually arrives within 14 working days