Tapered roller bearing SKF HM 88649/2/QCL7C, Outer diameter: 72.233 mm | Inner diameter: 34.925 mm | Width: 26.88 mm
Tapered Roller Bearing
See technical informationReferences
SKF:HM 88649/2/QCL7C
Rubix:105A0079
Manufacturer :48941
EAN:7316571149158


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72.233 mm |
| Width | 26.88 mm |
Product details : SKF TAPERED ROLLER BEARING HM88649/2/QCL7C
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cups from the same series
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x72,23x72,23 mm |
|---|---|
| Logistic Weight | 315 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 72.233 mm |
| Width | 26.88 mm |
| Weight | 0.5 kg |
| Series | hm |
| Cage | steel |
| Reference speed | 6700 rpm |
| Limit speed | 10000 rpm |
| Total bearing width | 25.4 mm |
| Standard | TOLLERANZE: NORMAL E CL7C, CLN (DEVIAZIONE LARGHEZZA CON CL). |
| Basic static load, radial - C0r | 90 N |
| Basic dynamic load, radial - Cr | 67.1 N |
Show UNSPSC/ECL@SS
£ 29.06 excl. VAT
/ Each
£ 34.87 incl. VAT
- Delivery usually within ( 3 ) days