Tapered roller bearing NTN 4T-JHM318448, Outer diameter: 120.5 mm | Inner diameter: 90 mm | Width: 44 mm
NTN - Tapered Roller Bearing - 4T-JHM318448
See technical informationReferences
NTN:4T-JHM318448
Rubix:204A8176
EAN:4547359478853



Product details : NTN 4T-JHM318448 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x155x44 mm |
|---|---|
| Logistic Weight | 2350 g |
| Inner diameter | 90 mm |
| Outer diameter | 120.5 mm |
| Width | 44 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 385000 N |
| Basic dynamic load, radial - Cr | 27000 N |
Show UNSPSC/ECL@SS
£ 84.66 excl. VAT
/ Each
£ 101.59 incl. VAT
- Usually arrives within 14 working days
