Tapered roller bearing NTN 4T-JL69310PK, Outer diameter: 63 mm | Inner diameter: 60.4 mm | Width: 13.5 mm
NTN - Tapered Roller Bearing - 4T-JL69310PK
See technical informationReferences
NTN:4T-JL69310PK
Rubix:204A8195
EAN:4547359479942



Product details : NTN 4T-JL69310PK TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x63x13,5 mm |
|---|---|
| Logistic Weight | 81 g |
| Inner diameter | 60.4 mm |
| Outer diameter | 63 mm |
| Width | 13.5 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
- Usually arrives within 14 working days
