Tapered roller bearing Timken 32048X-90KA5, Outer diameter: 360 mm | Inner diameter: 240 mm | Width: 57 mm


Tapered Roller Bearing

References
timken:32048X-90KA5
rubix:105A9691
manufacturer :100211038
ean:0053893656007
brand logo
brand logo
Technical specifications
Inner diameter240 mm
Outer diameter360 mm
Width57 mm
See all Specifications

Product details : TIMKEN METRIC TAPER BEARING 32048X-90KA5


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x360x360 mm
Logistic Weight25977 g
Packaged dimensions (D x W x H)93,726x400,05x400,05 mm
Package weight25976,8 g
Inner diameter240 mm
Outer diameter360 mm
Width57 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 1,296.72 excl. VAT
/ Each
£ 1,556.06 incl. VAT
  • Usually arrives within 14 working days