Tapered roller bearing Timken M231648, Inner diameter: 152.4 mm


Tapered Roller Bearing Cone

References
timken:M231648
rubix:397A6751
manufacturer :100106178
ean:0053893526874
brand logo
brand logo
Technical specifications
Inner diameter152.4 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN M231648-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)228,6x228,6x60,5 mm
Package weight3674,1 g
Inner diameter152.4 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 636.28 excl. VAT
/ Each
£ 763.54 incl. VAT
  • Usually arrives within 14 working days