Tapered roller bearing NTN 4T-JLM104948/JLM104910, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 21.5 mm
NTN - Tapered Roller Bearing - 4T-JLM104948/JLM104910
See technical informationReferences
NTN:4T-JLM104948/JLM104910
Rubix:204A8205
EAN:4547359479287



Product details : NTN 4T-JLM104948/JLM104910 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 82 mm |
| Width | 21.5 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 94000 N |
| Basic dynamic load, radial - Cr | 69.5 N |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ Each
£ 27.12 incl. VAT
- Delivery usually within ( 3 ) days
