Tapered roller bearing Timken L860010, Outer diameter: 415.925 mm | Inner diameter: 329.895 mm | Width: 34.925 mm
Single Row - Cup
See technical informationReferences
Timken:L860010
Rubix:132A7116
Manufacturer :100100139
EAN:0053893701592






Technical specifications
| Inner diameter | 329.895 mm |
|---|---|
| Outer diameter | 415.925 mm |
| Width | 34.925 mm |
Product details : TIMKEN L860010-20000 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 68,3x450,8x450,8 mm |
|---|---|
| Package weight | 4188,9 g |
| Inner diameter | 329.895 mm |
| Outer diameter | 415.925 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Weight | 14.1 kg |
| Series | l860000 |
| Total bearing width | 47.625 mm |
| Basic static load, radial - C0r | 1180000 N |
| Basic dynamic load, radial - Cr | 485000 N |
Show UNSPSC/ECL@SS
£ 1,015.28 excl. VAT
/ Each
£ 1,218.34 incl. VAT
- Usually arrives within 14 working days