Tapered Roller Bearing
Inner diameter | 34925 mm |
---|---|
Outer diameter | 70.836 mm |
Width | 28.575 mm |
Logistics dimensions (L x W x H) | 28,58x70,84x70,84 mm |
---|---|
Logistic Weight | 404 g |
Inner diameter | 34925 mm |
Outer diameter | 70.836 mm |
Width | 28.575 mm |
Series | HM |
Reference speed | 0 rpm |
Limit speed | 0 rpm |
Total bearing width | 28575 mm |
Basic static load, radial - C0r | 106 N |
Basic dynamic load, radial - Cr | 78.1 N |
Usually arrives within 14 working days