Tapered roller bearing SKF 25523/Q, Outer diameter: 82.935 mm | Inner diameter: 66 mm | Width: 22.28 mm
Tapered Roller Bearing Single Row
See technical informationReferences
SKF:25523/Q
Rubix:229A3453
Manufacturer :81398
EAN:7316571334349


Technical specifications
| Inner diameter | 66 mm |
|---|---|
| Outer diameter | 82.935 mm |
| Width | 22.28 mm |
Product details : SKF 25523/Q TAPERED ROLLER BEARING
Tapered roller bearing cups (outer ring), inch sizes, are intended to be combined with cones (inner ring with rollers and cage) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,28x82,94x82,94 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 66 mm |
| Outer diameter | 82.935 mm |
| Width | 22.28 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 25.44 excl. VAT
/ Each
£ 30.53 incl. VAT
- Usually arrives within 14 working days