Tapered roller bearing NTN 4T-JLM506810, Outer diameter: 90 mm | Inner diameter: 89 mm | Width: 18.5 mm
NTN - Tapered Roller Bearing - 4T-JLM506810
See technical informationReferences
NTN:4T-JLM506810
Rubix:204A8208
EAN:4547359479300



Product details : NTN 4T-JLM506810 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Inner diameter | 89 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 18.5 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- Usually arrives within 14 working days
