Tapered roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 22 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | 303..-A |
Material | Steel |
Cage | Other |
Reference speed | 5200 rpm |
Limit speed | 7600 rpm |
Total bearing width | 27.25 mm |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 111000 N |
In stock: Next day delivery