Tapered roller bearing NTN 4T-JLM813049/JLM813010PK, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 26 mm
NTN - Tapered Roller Bearing - 4T-JLM813049/JLM813010PK
See technical informationReferences
NTN:4T-JLM813049/JLM813010PK
Rubix:204A8228
EAN:4547359795844



Product details : NTN 4T-JLM813049/JLM813010PK TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x26 mm |
|---|---|
| Logistic Weight | 910 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 150000 N |
| Basic dynamic load, radial - Cr | 97000 N |
Show UNSPSC/ECL@SS
£ 60.48 excl. VAT
/ Each
£ 72.58 incl. VAT
- Delivery usually within ( 3 ) days
