Tapered roller bearing Timken 46780-40361, Outer diameter: 196.596 mm | Inner diameter: 158.75 mm | Width: 39.688 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:46780-40361
Rubix:397A6104
Manufacturer :100035091
EAN:0053893230665




Technical specifications
| Inner diameter | 158.75 mm |
|---|---|
| Outer diameter | 196.596 mm |
| Width | 39.688 mm |
Product details : TIMKEN 46780-40361 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Package weight | 3665,9 g |
|---|---|
| Inner diameter | 158.75 mm |
| Outer diameter | 196.596 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 359.83 excl. VAT
/ Each
£ 431.80 incl. VAT
- Usually arrives within 14 working days