Tapered roller bearing Timken L44649-90044, Outer diameter: 50.292 mm | Inner diameter: 26.924 mm | Width: 31.75 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:L44649-90044
Rubix:397A5397
EAN:0053893295008


Technical specifications
| Inner diameter | 26.924 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 31.75 mm |
Product details : TIMKEN L44649-90044 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x50,292x50,292 mm |
|---|---|
| Logistic Weight | 258 g |
| Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
| Inner diameter | 26.924 mm |
| Outer diameter | 50.292 mm |
| Width | 31.75 mm |
Show UNSPSC/ECL@SS
£ 56.13 excl. VAT
/ Each
£ 67.36 incl. VAT
- Usually arrives within 14 working days