Tapered Roller Bearing
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 104.775 mm |
Width | 30.163 mm |
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 104.775 mm |
Width | 30.163 mm |
Series | 45200 |
Cage | Steel |
Basic static load, radial - C0r | 189000 N |
Basic dynamic load, radial - Cr | 153000 N |
Usually arrives within 14 working days