Tapered Roller Bearing Cone
Inner diameter | 65.883 mm |
---|---|
Width | 43.764 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 43,764x93,726x93,726 mm |
---|---|
Logistic Weight | 1362 g |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
Package weight | 1362,1 g |
Inner diameter | 65.883 mm |
Width | 43.764 mm |
Bearing Clearance | cn |
Series | 5500 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 43.764 mm |
Standard | iso |
Basic static load, radial - C0r | 327000 N |
Basic dynamic load, radial - Cr | 280000 N |
Usually arrives within 14 working days